Shop All Food Service Appliance Parts
Hobart
Knob
Mfr # 00-412251-00001
Zoro # G402225725
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Left
- For Use With Vulcan Oven E24l, E36l, E48l, E60l, Esb36, Esb48, Esb60, Vb73, Vb73r, Vr3c, Vr4c, Vr6c, Vr7c
- Features 0.187 in Mount
- Length 2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-412251-00001
- Zoro # G402225725
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 1 in |
Width | 2 in |
Details
Item | Knob |
Type | Flat Left |
For Use With | Vulcan Oven E24l, E36l, E48l, E60l, Esb36, Esb48, Esb60, Vb73, Vb73r, Vr3c, Vr4c, Vr6c, Vr7c |
Features | 0.187 in Mount |
Color | Red |
Fits Brand | Vulcan |
Adjustments | Off, Very Lo, Med Lo, Low, Med, High |
Description
Red , [ 2" Dia ] [ Off-Very Lo-Med Lo-Low-Med-High] ;[Mount .187"] [ Flat Left],;Vulcan Oven E24L, E36L, E48L, E60L, Esb36, Esb48, Esb60,;Vb73, Vb73R, Vr3C, Vr4C, Vr6C, Vr7C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWORLD Beater/Paddle For Hobart 80 Qt. (UM-80FB)
- ALLIANCE LAUNDRY SYSTEMS Switch, Pushbutton-Spst No W/Au (70413301)
- INTERNATIONAL COMFORT PRO Kit Drain (1185592)
- VULCAN HART Infinite Heat Switch (00-411503-000G1)
- HOBART WHIP, WIRE (20 QT) for Hobart - Part# 00-23511-2 (00-23511-2)
- HOBART Gasket, Rinse Arm, Base (00-941858)
- HOBART O-Ring (2 Od) (00-067500-00110)
- HOBART Manifold Kit, Upper (00-974072-00001)
- HOBART R H Rocker Arm (719711)
- HOBART Dial 2-1/4 D, 400-200 (21038-1)
- SCOTSMAN Hgv-200Rb 2T3-115V-Cu26 (11-0493-04)
- Hobart Food Service Appliance Parts