Shop All Food Service Appliance Parts
Hobart
Knife, Slicer 3000 Series
Mfr # 00-914753-00002
Zoro # G002297740
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.25 in
- Height 0.25 in
- Width 14.25 in
- Series 3000
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-914753-00002
- Zoro # G002297740
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 14.25 in |
Height | 0.25 in |
Width | 14.25 in |
Details
Item | Slicer Knife |
Series | 3000 |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/2, 13.2qt TRANSPARENT, 12 3/4" X 10 3/8" X 8" (03035)
- WARING Wrench /1 Gallon Blenders (2963)
- MERRYCHEF Fuse, 20A (30Z1177)
- GE Timer Knob, White (WE01X20374)
- HOBART Valve (00-944649)
- HOBART Switch (01-1000V6-00332)
- HOBART Knob Bp Control (00-854647-00001)
- HOBART Gauge, Water Pressure , 0-60 Psi (918460)
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (413300-00001)
- HOBART O-Ring, 00-067500-00034 (00-067500-00034)
- ALLPOINTS Pressure Regulator 3/4" Lp (521029)
- Hobart Food Service Appliance Parts