Shop All Food Service Appliance Parts
Hobart
Kason® - 11245000028 Hinge
Mfr # 430900-1-5
Zoro # G502229135
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Reversible Cam Rise Lift Off
- Material Die Cast Zinc
- Features Strap has a Plastic Cam Rise Stem; Casted on Strap and Flange; Flush; No Offset
- Length 10 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 430900-1-5
- Zoro # G502229135
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 10 in |
Height | 0.25 in |
Width | 3 in |
Details
Item | Hinge |
Type | Reversible Cam Rise Lift Off |
Material | Die Cast Zinc |
Features | Strap has a Plastic Cam Rise Stem; Casted on Strap and Flange; Flush; No Offset |
Fits Brand | Hobart |
Finish | Chrome-Plated |
Description
Reversible Cam Rise Lift Off Hinge, ;Die Cast Zinc With A Polished Chrome Finish;10-1/16" Long Od. X 5-1/2" Wide Od.;Strap Has A Plastic Cam Rise Stem In It Which Goes Into The;Flange., Number "1245" Is Casted On Strap & Flange.; Flush, No Offset.;To Reverse Remove Cap And Push Out Cam, Replace Cam;On Other Side Of Strap And Replace Cap. ;For Replacement Cam Kit Order #28-2410;Norlake
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Pressure Switch - Fan Cycle (2001263)
- HOBART Valve, Solenoid , 1/2", 120V Coil (00-893100-1)
- TABLECRAFT Cheese Plane, Firm Grip (E5603)
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- HOBART Temperature Controller (00-913149)
- HOBART J Hook (413091-00001)
- HOBART O-Ring, Drain (2-5/8 Od) (67500-16)
- HOBART Safety Valve 1/2"M X 1/2"F (00-841496-00001)
- HOBART Kit, Conveyor Roller (10 Ea Rollers/Retaing Rings) (00-913102-00289)
- HOBART Screw, Mach 1/4-20 X 1 (SC-125-93)
- TRANE Sensor; Pressure; Low Differential; 5Vdc; Pressure, #SEN02670 (SEN02670)
- Hobart Food Service Appliance Parts