Shop All Food Service Appliance Parts
Hobart
Kason® - 10056Cl5020 Latch
Mfr # 430900-1-7
Zoro # G202224027
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Height 1.50 in
- Width 2.50 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 430900-1-7
- Zoro # G202224027
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 9 in |
Height | 1.50 in |
Width | 2.50 in |
Details
Item | Safety Door Latch |
Fits Brand | Hobart |
Description
Safety Door Latch For Walk-In With Lock. ;0056Cl5020, 10056Cl5020, 56Cl05020, ;Vulcan-Hart: 430900-1-7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Crystal Light Raspberry Ice Mix, Mix Powder, Raspberry, 30 PK (7980)
- BOHN REFRIGERATION Guard, Fan - Evaporator (5054D)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MB08)
- TRAEGER Coffee Rub, Black Pepper, Coffee Flavor, 825 oz Tin (SPC172)
- HOBART Seal, Door Bottom, Right (00-919211)
- HOBART Caster (00-087669-00001)
- HOBART Dual Water Valve 3.8 - 3.8 Gpm (00-856720-00001)
- HOBART Pinion (00-024270)
- HOBART O-Ring 13/16" Id X 1/8" Width (00-067500-00072)
- HOBART Pin, Pivot, Slic (00-936369)
- STAR MANUFACTURING Thermostat Rx, 3/8 X 6, 24 (Y9265)
- Hobart Food Service Appliance Parts