Shop All Food Service Appliance Parts
Hobart
Infra-Red Lamp (Red) 120V, 250W
Mfr # 914200
Zoro # G702274775
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Infra-Red
- For Use With American Permanent Ware Food Warmer; Cres-Cor Food Warmer; Duke Food Warmer; Keating Keep Crisp Food Warmer; Vollrath/Idea Medalie Warmer Ohc-500
- Features Shatterproof
- Length 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 914200
- Zoro # G702274775
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4.50 in |
Height | 6.50 in |
Width | 4.50 in |
Details
Item | Infra-Red Lamp |
Voltage | 120 V |
Type | Infra-Red |
For Use With | American Permanent Ware Food Warmer; Cres-Cor Food Warmer; Duke Food Warmer; Keating Keep Crisp Food Warmer; Vollrath/Idea Medalie Warmer Ohc-500 |
Features | Shatterproof |
Color | Red |
Temp. Range | 500° F |
Fits Brand | American Permanent Ware; Cres-Cor; Duke; Hobart; Keating Keep Crisp; Vollrath/Idea Medalie |
Finish | PTFE Coated |
Max. Wattage | 250 W |
Description
Infra-Red Lamp 120V, 250W, Red Ptfe Coated;Shatterproof. 6-9/16" Long X 5" Dia., Max Temp = 500 Deg F;American Permanent Ware Food Warmer;Cres-Cor Food Warmer;Duke Food Warmer;Keating Keep Crisp Food Warmer;Vollrath/Idea Medalie Warmer Ohc-500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- THE CAROLINA NUT CO Peanuts Jalapeno Flavor 12Oz (11045)
- HATCO Heating Element (R02-08-136E.00)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- HOBART Pilot Light (00-133320-00005)
- HOBART Shock Absorber (00-061498)
- HOBART Drain O Ring (1-3/4 Od) For - Part# 00-67500-00120 (00-67500-00120)
- HOBART Breaker, Vacuum (3/8"Npt) (00-271008-00002)
- HOBART Knob 2 Dia (420560-1)
- HOBART Curtain, Splash, Cowl , Ps, Std Ht (00-941277)
- SILVER KING Blade Frame Sk (42736)
- Hobart Food Service Appliance Parts