Shop All Food Service Appliance Parts
Hobart
Infinite Heat Switch 208V/15A
Mfr # 111503-3
Zoro # G902258605
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V
- Type Vertical Palnut Mount
- Amps 15 A
- Features 22.5 % at Low Setting; Infinite; 5 Terminals; 1/4 in Tab; N.O. Contacts; Rotary; 0.187 in Flat Down
- Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 111503-3
- Zoro # G902258605
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 1.75 in |
Height | 2.50 in |
Width | 1.75 in |
Details
Item | Infinite Heat Switch |
Voltage | 208 V |
Type | Vertical Palnut Mount |
Amps | 15 A |
Features | 22.5 % at Low Setting; Infinite; 5 Terminals; 1/4 in Tab; N.O. Contacts; Rotary; 0.187 in Flat Down |
Fits Brand | Hobart; Vulcan |
Description
Verticle Palnut Mount, 22-1/2 % At Low Setting;208V/15A )( Infinite ), Terminal( 5~; 1/4" Tab~;;L1,L2(Line),P(Pilot),H1,H2(Load) )~; Contacts( N.O. )' (;Rotary )( 1-10 )~; Shaft( 1/4" Od~; 3/4" Lg~;.187 Flat Down );Vulcan Dial, Off, Very Low, Medium Low, Low, Medium,;High, # 22-1268;Gen Use Black Knob # 22-1349;2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts;Vulcan Hart;Oven Series: Et & Sg Where Applicable.;Broiler Vb-73, Vb-73R.;Range Vr-3, Vr-4, Vr-6.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRA Terra Chips Sweets And Beets, PK12 (T01315)
- CAMBRO Tongs , 6"L, Scallop, Red Plst (6TGS(404))
- DISPLAYPIE D & W Fine Pack 10" Lo-Dome Display Pie Container, PK160 (J44-1)
- HAROLD IMPORT CO Plate Simmer W/Handle (99134)
- HOBART Toaster Element116V 328W For - Part# 00-352833-11 (00-352833-11)
- HOBART Spark Pilot (00-713930)
- HOBART Screw - Top Cover Knob (SC-122-53)
- HOBART Complete Sharpener Assy (00-122794-4)
- HOBART Fan and Clip-Motor (00-437288)
- HOBART Burner Gasket 2-11/16" X 1-3/4" (00-714910)
- MARATHON Motor C341, 3,3450, DP, 56J, 1/60/115/230 (C341)
- Hobart Food Service Appliance Parts