Shop All Food Service Appliance Parts
Hobart
Impeller, 60 Hz 93 Mm
Mfr # 00-941233-00006
Zoro # G8832919
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-941233-00006
- Zoro # G8832919
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Impeller |
Frequency | 60 Hz |
Description
Capacitor, Start. This is a genuine OEM (Original Equipment Manufacturer) part. Manitowoc Beverage provides state of the art ice machines for the foodservice and beverage industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUER Sauer Olive Oil Blend 9g Pouch, PK200 (06752)
- VICTORY Heater, Defrost - 115V (50620501)
- SAUER Sauer Taco Sauce 9g Pouch, PK200 (06508)
- BUNN Kit, Galley 3 Wrm-Cdbc/Cwt/Vp17 (24785.0002)
- HOBART Tenderizer Cover (00-270348)
- HOBART Cap, Red (00-102467-00002)
- HOBART Shoe Saddle (00-437433-00001)
- HOBART Rocker Switch (00-087711-330-1)
- HOBART Thermostat Control (00-274161)
- HOBART 250V 40W Oven Lamp (00-342766-00002)
- STERO DISHWASHER Bracket Sgw Retrofit Door Switch (A10-7002)
- Hobart Food Service Appliance Parts