Shop All Food Service Appliance Parts
Hobart
Hose, Fryer Fltr , W/Handle, 10'
Mfr # 00-422281-00001
Zoro # G702233987
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 10 ft Long
- Length 32.50 in
- Height 1 in
- Width 17 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-422281-00001
- Zoro # G702233987
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 32.50 in |
Height | 1 in |
Width | 17 in |
Details
Item | Fryer Filter Hose |
Features | 10 ft Long |
Fits Brand | Hobart |
Includes | Handle |
Description
Length: 10' ;Includes: Handle ;Type: For Use With Disconnect
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Temperature , Spst (A30-3716-35)
- PERLICK Set Of 4 Adjustable 4-6 Legs (57933)
- MANITOWOC ICE J Type C80388 Speed Nut, PK12 (5473039)
- HOBART Dial, Index Knob (00-875370)
- HOBART Pump Chemical Green, Welco (00-941638-00004)
- HOBART 24 Ovens Safety Valve (00-922159-0000A)
- HOBART Blower Wheel 8-1/16D X 2-1/2W 1/2 Bor (00-715106)
- HOBART Door Spring (00-412014-00001)
- HOBART Appliance Lamp 40W, 130V (01-1000V7-00028)
- HOBART Deflector (875355)
- WELLS Knob - Valve Black (WS-507160)
- Hobart Food Service Appliance Parts