Shop All Food Mixers
Hobart
Hook, Dough - 20 Qt. Regular
Mfr # 275465
Zoro # G202247316
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt
- Overall Length 12.50 in
- Width 6.50 in
- Type Regular
- Height 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 275465
- Zoro # G202247316
- Country of Origin United States
- Category Food Mixers
Dimensions
Overall Length | 12.50 in |
Width | 6.50 in |
Height | 5.50 in |
Details
Item | Dough Hook |
Capacity | 20 qt |
Type | Regular |
For Use With | Hobart Mixer |
Material | Aluminum |
Fits Brand | Hobart |
Description
Aluminum Dough Hook, For 20 Qt Bowl,;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Fuse Holder (153200)
- DEVILBISS AUTOMOTIVE REFINISHING GFC-404-K2 (PK OF 2 LIDS) FOR GFC-502 (DV190944)
- OXO Stainless Steel Measuring Jigger (1233080)
- ALLIANCE AGITATOR CURVED VANE (33174)
- HOBART Plate, Grater (00-077049)
- HOBART Grinder Plate - 1/8" For - Part# 00-812Gp 1-8 (00-812GP 1-8)
- HOBART Mixing Bowl 30 Quart (00-104414)
- HOBART Bowl, Mixing - 12 Quart (295643)
- HOBART Grinder Plate - 1/8" (16423-1)
- HOBART Grinder Plate - 1/4" (00-016425-00001)
- HAMILTON BEACH FOOD MIXER HAND BLACK 100W (62507PS)
- Hobart Small Kitchen Appliances