Shop All Food Service Appliance Parts
Hobart
Hold Temperature Probe 195?
Mfr # 00-856768-00001
Zoro # G302326065
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75 in
- Height 1 in
- Width 1 in
- Fits Brand Vulcan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-856768-00001
- Zoro # G302326065
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 2.75 in |
Height | 1 in |
Width | 1 in |
Details
Item | Hold Temperature Probe |
Fits Brand | Vulcan |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL CONCEPTS Gas Cylinder (86979)
- MOCAFE Precious Divinity Vanilla Chai 3lbs. Bag, PK4 (794330)
- BROWNE FOODSERVICE Strainer, Double Mesh , 8" Dia (8198)
- LOCHINVAR KIgniterServiceCfiCfiiEr (100165937)
- HOBART Fluted Knob 2-1/2 D (77371)
- HOBART Gas Solenoid Valve (00-497094-00001)
- HOBART Pressure Regulator 3/4" Nat (408279-25)
- HOBART Hinge, Lift Off Bottom-W/Pin (00-437378-00003)
- HOBART Slide, Door (24-1/2") For - Part# 112378-00049 (112378-00049)
- HOBART Flange (00-719373)
- WORCHESTER INDUSTRIAL PRODUCTS Cart, Oil , Short Shuttle, 709-T (SS709T)
- Hobart Food Service Appliance Parts