Shop All Food Service Appliance Parts
Hobart
Hinge Assembly For - Part# 01-3Pb045
Mfr # 01-3PB045
Zoro # G502315869
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Height 1.50 in
- Width 2 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 01-3PB045
- Zoro # G502315869
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 1.50 in |
Width | 2 in |
Details
Item | Hinge Assembly |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pan, Half-Size, 6.7 Qt (30242)
- HENNY PENNY Drain Valve W/Ext (21355)
- BLUE DONUTS Barbecue Accessories, Barbecue Skewers, Bamboo, 500 Pieces, 8 Inches (BD3688920)
- STARBUCKS Pike Place Decaf Coffee K-Cups, PK96 PK (12434952)
- HOBART Knob-Positioning (00-435958-00001)
- HOBART Door Roller (00-497586-00001)
- HOBART Solenoid Valve 3/4 Kit (00-271838)
- HOBART Vacuum Breaker Lead-Free (277112)
- HOBART Air Shutter 2-1/2" (00-719329)
- HOBART Thermostat D1/D18, 3/16 X 14-1/8, 3 (00-350815-00005)
- INTERNATIONAL COMFORT PRO Mtr Cnd 1/230 1/4 840/2 (1172200)
- Hobart Food Service Appliance Parts