Shop All Food Service Appliance Parts
Hobart
HEATING ELEMENT, 208V, 18KW, W/ GASKET for Hobart
Mfr # 00-836822
Zoro # G405832586
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V
- Length 20 in
- Height 3.10 in
- Width 3.70 in
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-836822
- Zoro # G405832586
- Country of Origin Canada
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 3.10 in |
Width | 3.70 in |
Details
Item | Heating Element |
Voltage | 208 V |
Includes | Gasket |
Fits Brand | Hobart |
Max. Wattage | 18 kW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GURLEYS Peanuts Jumbo Salted In Shell 6 oz., PK12 (27222)
- SONOCO PLASTICS Accusalt Body (15036900)
- ECOSTICK Sugar Substitute Stevia Green Sticks .5g, PK2000 (83656)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M23540)
- HOBART Door Gasket 24-3/8" X 60-11/16" (00-280984-00003)
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (00-417867-00001)
- HOBART Spring, Door Hinge - Left Side (497027-00002)
- HOBART Pinion Agitator (00-435548)
- HOBART Shaft 9-3/4 (124734)
- HOBART O-Ring 1-1/8" Id X 1/8" Width (00-067500-00012)
- MANITOWOC ICE Condenser Air (040001942)
- Hobart Food Service Appliance Parts