Shop All Food Service Appliance Parts
Hobart
Heating Element - 208V, 12Kw
Mfr # 881996
Zoro # G402268456
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V
- For Use With Market Forge Steamer; Southbend Steamer; Vulcan Steamer
- Features 12 in Long From Base
- Length 13 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 881996
- Zoro # G402268456
- Country of Origin Canada
- Category Food Service Appliance Parts
Dimensions
Length | 13 in |
Height | 4 in |
Width | 4 in |
Details
Item | Heating Element |
Voltage | 208 V |
For Use With | Market Forge Steamer; Southbend Steamer; Vulcan Steamer |
Features | 12 in Long From Base |
Fits Brand | Market Forge; Southbend; Vulcan |
Includes | Gasket |
Max. Wattage | 12 kW |
Description
Immersion Element, 208V, 12Kw ;With Gasket, 12" Long From Base, 13" Overall;Market Forge Steamer;Southbend Steamer;Vulcan Steamer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead - 7 Hole (2795.0004)
- DEXTER RUSSELL Butcher Knife, 6 In, Poly, White (04123)
- BOBRICK Bobrick ClassicSeries Surface Mounted Horizontal Soap Dispenser B2112 (B-2112)
- LANCER Aquatec Pump Ddp7800 Diaphragm (16-0166)
- HOBART 125Amp Terminal Block 3Plelrge (00-410472-00011)
- HOBART Pinion 19 tons (00-015217)
- HOBART Pilot (114645-1)
- HOBART Door Gasket 24-3/8" X 60-11/16" (00-280984-00003)
- HOBART Spark Ignition Module (857207-00003)
- HOBART Caster (00-087669-00001)
- STAR MANUFACTURING Infinite Control (PS-RG5094)
- Hobart Food Service Appliance Parts