Shop All Food Service Appliance Parts
Hobart
Heating Element - 120V/1Kw
Mfr # 00-961358
Zoro # G302325426
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Features 96 in Leads
- Length 20 in
- Height 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-961358
- Zoro # G302325426
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 2 in |
Width | 6 in |
Details
Item | Heating Element |
Voltage | 120 V |
Features | 96 in Leads |
Fits Brand | Hobart |
Max. Wattage | 1 kW |
Description
96" Leads 18 1/2" To Calrod End X7" Wide;120V 1000W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 2 oz Red Perforated Portion Spoon (FPP-2)
- STAR MANUFACTURING Cover, Rocker Switch - Plastic (2E-43738)
- FALKS Falks M3769 Preformed Mantles (M3769)
- KNG 3XL Men's Black Short Sleeve Chef Coat (10533XL)
- HOBART Door Handle (407023-00001)
- HOBART Belt, 150 Tooth (00-915373)
- HOBART Capacitor, Motor Start (00-070487-00025)
- HOBART Gauge Glass Washer (817098-00005)
- HOBART Burner, Tubular Steel (00-819142)
- HOBART Radiant 19-5/16" X 3-3/4" (00-710407)
- HOBART Blower Wheel 8-1/16D X 2-1/2W 1/2 Bor (715106)
- Hobart Food Service Appliance Parts