Shop All Food Service Appliance Parts
Hobart
Hd Oven Control Knob, 550 Degree
Mfr # 00-961928-00550
Zoro # G409533397
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.85 in
- Height 2-12 in
- Width 2.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-961928-00550
- Zoro # G409533397
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.85 in |
Height | 2-12 in |
Width | 2.65 in |
Details
Item | Oven Control Knob |
Description
Hobart 00-961928-00550. This is a geniune OEM replacement part from Hobart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Power Cord For - Part# Aja0700452 (AJA0700452)
- MANITOWOC Water Inlet Valve 208/230V/240V (7966)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Fruit Punch, 50 PK (159015305)
- GROEN Mercury Switch (146373)
- HOBART Fluted Knob 2-1/2 D (00-077371)
- HOBART Timer (411690-1)
- HOBART Board, Control Assembly Am14 (00-749825)
- HOBART Handle Lift Lever, Microban (00-875356)
- HOBART Pilot Burner Nat/Lp (00-920041-00011)
- HOBART Hose, Pump, Connector (00-949877)
- FRYMASTER T'Stat, Fenwal (8067972)
- Hobart Food Service Appliance Parts