Shop All Food Mixers
Hobart
Grinder Plate - 3/8" For - Part# 00-812Gp 3-8
Mfr # 00-812GP 3-8
Zoro # G302244208
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Height 3/8 in
- Overall Length 2.75 in
- Fits Brand Hobart
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-812GP 3-8
- Zoro # G302244208
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 2.75 in |
Height | 3/8 in |
Overall Length | 2.75 in |
Size | 3/8 in |
Details
Item | Grinder Plate |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS 240V-1200W Warm Element (WS-50398)
- CRYSTAL LIGHT On the Go Tea Mix Powder, 0.16 oz., Mix Powder, Raspberry Lemonade, 30 PK (00015)
- NABISCO Nabisco Wheat Thins Crackers 1.75 oz. Bag, PK72 (00798)
- SAVOR IMPORTS Savor Imports Dirty Martini Olive Juice Mix 750mL, PK6 (642406)
- HOBART Beater/Paddle (23493)
- HOBART Latch Screw (8917)
- HOBART Beater/Paddle (275549)
- HOBART Beater , 40 Qt, Adapt To 60+ (00-275447)
- HOBART Bowl, Mixing - 80Qt (84920)
- HOBART Grinder Plate - 1/8" For - Part# 00-812Gp 1-8 (00-812GP 1-8)
- AMERICAN EAGLE AE-4065 COMMERCIAL DOUGH MIXER, 100QT, 88LBS FLOUR/143LBS DOUGH, 4HP (AE-4065)
- Hobart Food Mixers