Shop All Food Mixers
Hobart
Grinder Plate - 3/16" For - Part# 00-812Gp 3-16
Mfr # 00-812GP 3-16
Zoro # G102244897
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.70 in
- Height 0.30 in
- Fits Brand Hobart
- Overall Length 2.70 in
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-812GP 3-16
- Zoro # G102244897
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 2.70 in |
Height | 0.30 in |
Overall Length | 2.70 in |
Size | 3/16 in |
Details
Item | Grinder Plate |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORITOS 1.75 oz. Dorito Coolrnch, PK64 (44374)
- KASON Security Lock Low Key #277 (10100SL0004277)
- APW WYOTT Infinite Switch, 120V, 13A (APW2E-1327900)
- CAMBRO 9 in Clear Camwear® Tongs (TG9135)
- HOBART Dough Hook Mixer 12Qt (00-275930)
- HOBART Grinder Plate - 3/16" For - Part# 00-812Gp 3/16 (00-812GP 3/16)
- HOBART Plate, Shredder (3/16") (VS12SD316)
- HOBART Beater/Paddlefor 20 Qt. For - Part# 00-23126 (00-23126)
- HOBART Grinder Plate - 1/4" (00-16425-1)
- HOBART Bowl, Mixing - 12 Quart (23439)
- BEATERBLADE Beaterblade 860128000029 Beater Blade for Bowl Lift Kitchen Aid Mixers White (6172167)
- Hobart Food Mixers