Shop All Food Mixers
Hobart
Grinder Plate - 1/8"
Mfr # 16423-1
Zoro # G102244156
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Size 1/8 in
- Overall Length 2.75 in
- Height 0.25 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 16423-1
- Zoro # G102244156
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 2.75 in |
Size | 1/8 in |
Overall Length | 2.75 in |
Height | 0.25 in |
Details
Item | Grinder Plate |
Fits Brand | Hobart |
Description
Grinder Plate, 1/8";Biro
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET APPLIANCE Aftermarket Appliance APL154637401 Dishwasher Water Inlet Valve for Frigidaire & Electrolux (APL154637401)
- DEXTER RUSSELL Sheath For 5 In Produce Knife (20560)
- GREEN MOUNTAIN COFFEE Coffee, 1.86 lb Net Wt, Ground, PK96 (6520)
- PIONEERING TECHNOLOGY Burner, For Use With Electric Range, PK4 (PTI-STB ZA)
- HOBART Beater/Paddle For 60Qt. (275885)
- HOBART Beater 140 Qt (UM-140FB)
- HOBART Whip, Wire - S/S For 12 Qt. (275895)
- HOBART Plate, Shredder (3/16") (VS12SD316)
- HOBART Beater/Paddle (23493)
- HOBART Chopper Knife (89429)
- HAMILTON BEACH Mixer, Drink , Triple, M# Hmd400 (950)
- Hobart Food Mixers