Shop All Food Mixers
Hobart
Grinder Plate - 1/8"
Mfr # 00-16423-1
Zoro # G702244631
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hobart
- Width 2.75 in
- Size 1/8 in
- Overall Length 2.75 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-16423-1
- Zoro # G702244631
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 2.75 in |
Size | 1/8 in |
Overall Length | 2.75 in |
Height | 0.25 in |
Details
Item | Grinder Plate |
Fits Brand | Hobart |
Description
Grinder Plate, 1/8";Biro
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Epsom Salt 4Lb Bag (1000036843)
- MERCER CUTLERY Slicer, 12 In, Wavy Edge (M23112)
- DART CONTAINER Cup, Foam, 12 Oz, We 40PK (DCC12J12)
- TOUCH OF COLOR Cobalt Blue Napkins 3 ply, 6.5", 500PK (583147B)
- HOBART Plate, Shredder (1/4") (VS12SD14)
- HOBART Latch Screw (8917)
- HOBART Knife, Grinder - #10/12 For - Part# 00-E290339 (00-E290339)
- HOBART Flat Beater30Qt For - Part# 00-23641-1 (00-23641-1)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- HOBART Beater/Paddlefor 20 Qt. For - Part# 00-23126 (00-23126)
- HOBART Whip 140 Qt (UM-140WW)
- Hobart Food Mixers