Shop All Food Mixers
Hobart
Grinder Plate - 1/4"
Mfr # 00-016432-00001
Zoro # G602244809
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25 in
- Height 0.25 in
- Fits Brand Berkel
- Size 1/4 in
- Overall Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-016432-00001
- Zoro # G602244809
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 3.25 in |
Height | 0.25 in |
Size | 1/4 in |
Overall Length | 3.25 in |
Details
Item | Grinder Plate |
Fits Brand | Berkel |
Description
#22 Grinder Plate, 1/4", # 26-4062.;Available Attachment Accessories:;Grinder Plate, 1/8", # 26-4060;Grinder Plate, 3/16", # 26-4061;Grinder Plate, 1/4", # 26-4062;Grinder Plate 3/8", # 26-4063;Grinder Plate 1/2", # 26-4064;Grinder Knife, # 26-3762;Stuffing Tubes, Hub Size 22;1/2" # 26-3869;3/4" # 26-3677
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO REFRIGERATOR DOUBLE BAR SET - 16IN TO 28IN WHITE (44073)
- MIDWEST FASTENER 1/3 HP Momentary Switches 2PK (65264)
- HATCO Element 120 Volt 175F Sp 220F Max Control (02.01.222H.00)
- NORCOLD LOW PROFILE REFRIGERATOR ROOF VENT CAP, POLAR WHITE. FITS ALL NORCOLD REFRIGERATOR MODELS (622293CBW)
- HOBART Plate, Shredder (1/4") (00-VS12SD14)
- HOBART Plate, Shredder (1/4") (VS12SD14)
- HOBART Beater/Paddle For 60Qt. (275885)
- HOBART Beater/Paddle For 60Qt. (24308-1)
- HOBART Beater/Paddlefor 20 Qt. For - Part# 00-23126 (00-23126)
- HOBART Grinder Plate - 1/8" For - Part# 812Gp 1-8" (812GP 1-8")
- HOBART Plate, Shredder (3/16") (VS12SD316)
- Hobart Small Kitchen Appliances