Shop All Food Mixers
Hobart
Grinder Plate - 1/2" For - Part# 812Gp 1-2"
Mfr # 812GP 1-2"
Zoro # G502244992
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/8 in
- Fits Brand Hobart
- Size 1/2 in
- Height 3/8 in
- Width 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 812GP 1-2"
- Zoro # G502244992
- Country of Origin United States
- Category Food Mixers
Dimensions
Overall Length | 2-7/8 in |
Size | 1/2 in |
Height | 3/8 in |
Width | 2-7/8 in |
Details
Item | Grinder Plate |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco 60 oz. Polycarbonate Water Picture (WPC-60)
- GIANT SNACK Giants Barbecue Seeds 5 oz., PK12 (33575)
- MOTTS Mott's Applesauce 48 oz. Plastic Jar, PK8 (10029842)
- NATIONAL PRESTO Seal Ring W/Over Presplg (09985)
- HOBART Whip, Wire - S/S For 12 Qt. (275895)
- HOBART Bowl, Mixing - 12 Quart (295643)
- HOBART Grinder Plate - 3/16" For - Part# 00-812Gp 3-16 (00-812GP 3-16)
- HOBART Beater/Paddle (00-23493)
- HOBART Grinder Plate - 1/2" (C-16434-1)
- HOBART Hook, Dough , 40 Qt, Adapt To 60+ (295176)
- UNIWORLD Grinder Plate - 1/8" For - Part# Uwd812Gp1/8" (UWD812GP1/8")
- Hobart Food Mixers