Shop All Food Service Appliance Parts
Hobart
Glass Fuse
Mfr # 106460
Zoro # G002265824
product price: $0.66
/ea
Sold in multiples of 13 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 V
- Type AGC-3
- Amps 3 A
- Material Glass
- Features Fast Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 106460
- Zoro # G002265824
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 0.10 in |
Height | 1.20 in |
Width | 0.10 in |
Details
Item | Fuse |
Voltage | 250 V |
Type | AGC-3 |
Amps | 3 A |
Material | Glass |
Features | Fast Acting |
Fits Brand | Hobart |
Description
Agc-3, Fuse, 250V, 3 Amp, Fast Acting, Glass;1/4" X 1 1/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Sports Drink, Sugar Free, Lemon-Lime, 24 PK (04212)
- KOLPAK Trim, Left Hand (79") (242071075)
- IMPERIAL COOKING EQUIPMENT Switch 7/8 X 1-1/2 Dpdt Ctr-Off (1126)
- BADIA Badia Complete Seasoning 1.75lbs Bottle, PK6 (90551)
- HOBART Orifice (36) (719951-00036)
- HOBART Oven Control Valve (428807-1)
- HOBART PK-MTLHL4320B Flat Beater (00-916582)
- HOBART O Ring (00-067500-00152)
- HOBART Bell Crank Hook (00-413381-00002)
- HOBART Valve Knob 2-1/8 D (00-413157-00001)
- KAIRAK Thermometer (437041-3)
- Hobart Food Service Appliance Parts