Shop All Food Service Appliance Parts
Hobart
Gear, Worm
Mfr # 70034
Zoro # G302236517
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm
- For Use With Hobart Mixer/Prep D300 Series
- Material Brass
- Features 5/8 in Inside Dia; 5/16"-18 Thread
- Length 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 70034
- Zoro # G302236517
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 1.50 in |
Width | 2.50 in |
Details
Item | Gear |
Type | Worm |
For Use With | Hobart Mixer/Prep D300 Series |
Material | Brass |
Features | 5/8 in Inside Dia; 5/16"-18 Thread |
Fits Brand | Hobart |
Number of Teeth | 29 |
Description
Worm Gear 29-Tooth;Inside Diameter: 5/8", 16 Mm;Material(S): Brass;Note: 29 Tooth;Thread: 5/16"-18;Weight: 00.743 Lb;Models Used In:;Hobart Mixer/Prep D300 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Pressure Regulator 3/4" Nat (2701-0028200)
- PERLICK Pull Handle (C31409-1)
- SCOTSMAN Inlet Valve (12-1646-01)
- DEXTER RUSSELL Scalloped Bread Knife 8 In (13313)
- HOBART Solenoid Valve 1/2" 120/240V (98260)
- HOBART Pin (PS-003-08)
- HOBART Board, Control Assembly Am14 (00-749825)
- HOBART Motor Coupling (00-328083)
- HOBART I, Heater, Bstr W/Stud 15Kw 480V, #00-913102-00146 (00-913102-00146)
- HOBART Plug, Rinse Arm End (00-893093-00002)
- HOBART Plug Rulon (00-915308)
- Hobart Food Service Appliance Parts