Shop All Food Service Appliance Parts
Hobart
Gauge, Water Pressure , 0-60 Psi
Mfr # 918460
Zoro # G802244296
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Pressure
- Material Plastic
- Features Bottom Mount
- Length 2.50 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 918460
- Zoro # G802244296
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 3.25 in |
Width | 1.25 in |
Size | 1/4 in |
Outside Dia. (In.) | 2-3/8 in |
Details
Item | Gauge |
Type | Water Pressure |
Material | Plastic |
Features | Bottom Mount |
Fits Brand | Hobart |
Standards | NSF Approved |
Connection Type | NPT |
Measuring Range | 0 to 60 psi |
Description
Material: Plastic ;Height: 3 1/4" ;Outer Diameter: 2 3/8" | 60 Mm ;National Pipe Thread: 1/4" Bottom Mount ;Nsf Certified: Y ;Pounds Per Square Inch: 0-60 Psi (0-400 Kpa)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pizza Peel 26" Long (185545)
- COMARK 100 - 200 F Beverage Thermometer (T200L)
- FINELINE SETTINGS Fineline Settings 5160-CL Clear 160 oz. PET Serving Bowl (5160-CL)
- MR & MRS TS 1.75L MMT Sweet&Sour PET Crv Ro, PK6 (10002946)
- HOBART Knob (00-412251-00001)
- HOBART Thermostatsa, 3/16 X 10, 36 For - Part# 00-344635-1 (00-344635-1)
- HOBART Mach 1/4-20 Screw (SC-120-15)
- HOBART Fuse, 1A 250V, 1/4 X 1-1/4 (00-FE-022-29)
- HOBART Relay 10A 110/120V (416535-6)
- HOBART Thermostat Gs, 1/4 X 11-7/8, 48 (913065)
- AAON Flame Roll Switch (P63290)
- Hobart Food Service Appliance Parts