Shop All Food Service Appliance Parts
Hobart
Gauge, Water Pressure , 0-60 Psi
Mfr # 00-349665-00001
Zoro # G702242613
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Pressure
- Material Plastic
- Features Bottom Mount
- Length 2.50 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-349665-00001
- Zoro # G702242613
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 3.25 in |
Width | 1.25 in |
Outside Dia. (In.) | 2-3/8 in |
Size | 1/4 in |
Details
Item | Gauge |
Type | Water Pressure |
Material | Plastic |
Features | Bottom Mount |
Standards | NSF Approved |
Fits Brand | Hobart |
Connection Type | NPT |
Measuring Range | 0 to 60 psi |
Description
Material: Plastic ;Height: 3 1/4" ;Outer Diameter: 2 3/8" | 60 Mm ;National Pipe Thread: 1/4" Bottom Mount ;Nsf Certified: Y ;Pounds Per Square Inch: 0-60 Psi (0-400 Kpa)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- KEEBLER Keebler Original Club Crackers 2 Count, PK500 (3010005363)
- ACCUREX Motor, Mcm, A0820B3680 (308318)
- SOUTHBEND Handle (1162526)
- HOBART Switch Sealed Dome (00-916593)
- HOBART Gear, Internal (00-438050)
- HOBART Oven Control Valve (428807-1)
- HOBART Lock Handle Assy-Corr Bowl (00-874139-00002)
- HOBART 6205 2Rs Bearing (00-915433)
- HOBART Auto/Manual Label (00-478274)
- TRAULSEN Start Relay Current Copeland 0 (334-60416-03)
- Hobart Food Service Appliance Parts