Shop All Food Service Appliance Parts
Hobart
Gauge Glass
Mfr # 817098-00014
Zoro # G602244472
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
- For Use With Cleveland Steamers, Old Style; Market Forge Steamer
- Material Glass
- Length 10.25 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 817098-00014
- Zoro # G602244472
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 10.25 in |
Height | 0.50 in |
Width | 0.50 in |
Details
Item | Gauge |
Type | Tube |
For Use With | Cleveland Steamers, Old Style; Market Forge Steamer |
Material | Glass |
Color | Clear |
Fits Brand | Cleveland; Hobart; Market Forge |
Description
Glass Gauge Tube, .610" Dia X 10-1/2", Clear;Cleveland Steamers, Old Style;Market Forge Steamer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Drain Fitting (02-3108-01)
- CRYSTAL LIGHT Crystal Light On The Go Wild Strawberry Energy Beverage Mix, PK120 (10043000009267)
- DUKE MANUFACTURING Door Switch (153114)
- TOUCH OF COLOR Clear Plastic Cups, 16oz, 240PK (28114181)
- HOBART Steam Solenoid Valve 3/4" 120V (817494)
- HOBART Thermostatsa, 3/16 X 10, 36 For - Part# 00-344635-1 (00-344635-1)
- HOBART 1/2 Solenoid Valve (00-435968-00001)
- HOBART Pilot (114645-1)
- HOBART Temperature Control (00-328980-00001)
- HOBART Cord Set 16/3 Sjtoow 8' (00-117542-00037)
- DEMA Soap Dispenser (301B)
- Hobart Food Service Appliance Parts