Shop All Food Service Appliance Parts
Hobart
Gauge Glass
Mfr # 00-817098-00014
Zoro # G602244724
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
- For Use With Cleveland Steamers, Old Style; Market Forge Steamer
- Material Glass
- Length 10.25 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-817098-00014
- Zoro # G602244724
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 10.25 in |
Height | 0.50 in |
Width | 0.50 in |
Details
Item | Gauge |
Type | Tube |
For Use With | Cleveland Steamers, Old Style; Market Forge Steamer |
Material | Glass |
Color | Clear |
Fits Brand | Cleveland; Hobart; Market Forge |
Description
Glass Gauge Tube, .610" Dia X 10-1/2", Clear;Cleveland Steamers, Old Style;Market Forge Steamer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE-AUTRY MILLS House-Autry Mills Shelf Stable Seafood Breader 25lbs (00073484202055)
- VAN HOLTENS Hot Mama King Size Hot & Spicy Pickle Individually Packed, PK12 (1012H)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- ENTERPRISE MANUFACTURING Handle, Interchange , 36", Red (940178S)
- HOBART Surface Heater 208V 2000W (00-421240-00001)
- HOBART Shoe Key (00-437720)
- HOBART Beater Shaft Assembly (00-061473)
- HOBART Dip Stick (00-076994)
- HOBART Assembly Rinse Aid Sensor (00-950372-00003)
- HOBART Knob 2-1/4 D (00-426745-00001)
- ROBOT COUPE Blixer 45A Arm Assembly, #59602 (59602)
- Hobart Food Service Appliance Parts