Shop All Food Service Appliance Parts
Hobart
Gasket, Door
Mfr # 00-280984-00010
Zoro # G502309226
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.2 in
- Height 2 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-280984-00010
- Zoro # G502309226
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 22.2 in |
Height | 2 in |
Width | 14 in |
Description
Door Gasket,69-1/16" X 29-13/32" X 69-1/16",;3 Sided, Screw-In, 7/16" Magnetic,;7/16" Mag, 3/4" Base, 3/4" High; Gray;Retainer Mounted;Hobart / Vulcan;Traulsen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Ice Cream Tub Lid, 3 Gallon, White (RP2130-SNAP CVR)
- STAR MANUFACTURING Thermostat Knp, 5/32 X 9, 48 (2T-30402-23)
- MERCER CUTLERY Zum Santoku Knife, 7" (M19050)
- STAR MANUFACTURING Motor (D5-Z17319)
- HOBART Basket Hanger (417056-2)
- HOBART Pin, Guide (00-439123)
- HOBART Signal Light 1/2" Amber 125V (1719303)
- HOBART Gasket, Pump Housing For - Part# 893039-00004 (893039-00004)
- HOBART Ignition Control (00-424137-00002)
- HOBART CONTACTOR(3 POLE, 40 AMP, 240V) for Hobart - Part# 87713-041-1 (87713-041-1)
- TRUE Gdm-05 Black Narrow 291 Gasket (810859)
- Hobart Food Service Appliance Parts