Hobart

Gasket, 24 1/2 in. x 61 in.


product price: $69.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number HE1, HE2, HE3, HEF1, HEF2
  • Fits Brand Hobart
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Gasket, 24-1/2" x 61"
For Use With Mfr. Model Number HE1, HE2, HE3, HEF1, HEF2
Fits Brand Hobart

Description

Gasket, 24-1/2 In. x 61 In., For Use With Mfr. Model Number HE1, HE2, HE3, HEF1, HEF2, Fits Brand Hobart

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.