Shop All Food Service Appliance Parts
Hobart
Gas Valve 1/2"
Mfr # 11355
Zoro # G902300199
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Height 8 in
- Width 0.70 in
- Fits Brand Fisher Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 11355
- Zoro # G902300199
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 8 in |
Width | 0.70 in |
Details
Item | Fisher Ultra-Spray Valve Repair Kit |
Fits Brand | Fisher Manufacturing |
Description
[ Nat Gas ] [ Size 1/2" Fpt ] [ Nat Safety ][ 4"Wc ];[Bleed Gas Actuator] [ Width 4"] [ Brand Rsw ];1/4" Cct Pilot Out Only, W/Slotted Thermopile Magnet, Model;7000 Bmsgor Bleed Gas Ports 1/4" Cct, 240,000 Btu.;Thermopile # 511122, Screw In Type, 7/16-27.;Brass Pile Holding Nut, 3/8-38 Thread For Magnet, 750Mv,;500Mv Under Load.;Pitco Fryer 18, 18S, 35C+, 45C+, P-18 ;Southbend Fryer Series 14, 18;Wolf Fryer Wtf-42, Ss-Wtf-42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Lid for 8 oz. Hot Cup, Flat, Vented, White, Pk1000 (8JL)
- DYNAREX Paper Cups 3 oz (4335)
- GURLEYS Peanuts Jumbo Salted In Shell 6 oz., PK12 (27222)
- MAGIC SEASONING Magic Seasoning Meat Magic Round 24 oz., PK4 (MEA201)
- HOBART Burner Vulcan Red Knob (499595-1)
- HOBART Temperature Controller (00-913149)
- HOBART Spring, Door Hinge - Left Side (497027-00002)
- HOBART Thermostat Kxt, 3/16 X 12, 24 (13444)
- HOBART Thermostat - Sp (00-944298)
- HOBART KNIFE (#22) for Hobart - Part# 290372 (290372)
- EVERPURE Water Block (EV950305)
- Hobart Food Service Appliance Parts