Shop All Food Service Appliance Parts
Hobart
Gas Solenoid Valve
Mfr # 920608-00011
Zoro # G602315400
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Normally Closed
- For Use With American Range Oven Ar-3Rbc; Cleveland Skillet Sgl-T, Sgm-T; Dynamic Cooking Systems Oven Fsco; Garland Oven Series: Bco, Eco, Ico, Tg2/3/4, Ttg2/3/4, Us Range Grill Tb-24Gg (Both Right & Left), Oven Series: Pilot, Burner Solenoid For 836 Cuisine, 900 Phoenix, Performer Ii; Vulcan Hart Fryer Series: Gef-(M, Sm), Spg, Spgr, Grill 900A, Oven Tag77Fd, Series: 77 (Models 24, 36, 48, 60, 148, 160, 260
- Features 1/8 in FPT Pilot Out; 121, 000 Btu
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 920608-00011
- Zoro # G602315400
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 2 in |
Width | 1.75 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Details
Item | Gas Solenoid Valve |
Voltage | 120 V |
Type | Normally Closed |
For Use With | American Range Oven Ar-3Rbc; Cleveland Skillet Sgl-T, Sgm-T; Dynamic Cooking Systems Oven Fsco; Garland Oven Series: Bco, Eco, Ico, Tg2/3/4, Ttg2/3/4, Us Range Grill Tb-24Gg (Both Right & Left), Oven Series: Pilot, Burner Solenoid For 836 Cuisine, 900 Phoenix, Performer Ii; Vulcan Hart Fryer Series: Gef-(M, Sm), Spg, Spgr, Grill 900A, Oven Tag77Fd, Series: 77 (Models 24, 36, 48, 60, 148, 160, 260 |
Features | 1/8 in FPT Pilot Out; 121, 000 Btu |
Fits Brand | American; Cleveland; Dynamic Cooking Systems; Garland; Hobart; Vulcan |
Inlet Type | FPT |
Outlet Type | FPT |
Fluid Type | Liquefied Petroleum Gas; Natural Gas |
Description
3/8" Fpt Gas In/Out, Nat/Lp, With 1/8" Fpt Pilot Out,;120V, 121,000 Btu, Nc, Width 2", Robertshaw, .05A;This Is New Style With "Black" Molded Coil;Coil # 51-1361.;;American Range Oven Ar-3Rbc;Cleveland Skillet Sgl-T, Sgm-T;Dynamic Cooking Systems Oven Fsco.;Garland Oven Series: Bco, Eco, Ico, Tg2/3/4, Ttg2/3/4.;Us Range Grill Tb-24Gg (Both Right & Left).;Oven Series: Pilot & Burner Solenoid For 836 Cuisine,;900 Phoenix, Performer Ii.;Vulcan Hart Fryer Series: Gef-(M,Sm), Spg, Spgr.;Grill 900A;Oven Tag77Fd.Series: 77 (Models 24,36,48,60,148,160,260,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Burner Assembly - Short (1177111)
- TABLECRAFT Melon Baller, Firm Grip (E5605)
- JACKSON Flange Gasket 3" X 3" (05330-011-47-79)
- RUBBERMAID COMMERCIAL Digital Receiving Scale, 400 lb. (FG404088)
- HOBART Complete Sharpener Assy (122794-4)
- HOBART Switch (00-087711-148-1)
- HOBART Fryer Screen (418520-3)
- HOBART Thermometer (276923-6)
- HOBART Blower Wheel 8-1/2D X 2-1/8W 5/8 (00-343435-1)
- HOBART S/S Bearing Roller W/Stud (00-280502)
- TRUE Ribbon Cable, Lae Fc06-20M01/ 2M (930203)
- Hobart Food Service Appliance Parts