Shop All Food Service Appliance Parts
Hobart
Gas Solenoid Valve
Mfr # 770085-00002
Zoro # G702316017
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Normally Closed
- For Use With American Range Oven Ar-3Rbc; Cleveland Skillet Sgl-T, Sgm-T; Dynamic Cooking Systems Oven Fsco; Garland Oven Series: Bco, Eco, Ico, Tg2/3/4, Ttg2/3/4, Us Range Grill Tb-24Gg (Both Right & Left), Oven Series: Pilot, Burner Solenoid For 836 Cuisine, 900 Phoenix, Performer Ii; Vulcan Hart Fryer Series: Gef-(M, Sm), Spg, Spgr, Grill 900A, Oven Tag77Fd, Series: 77 (Models 24, 36, 48, 60, 148, 160, 260
- Features 1/8 in FPT Pilot Out; 121, 000 Btu
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 770085-00002
- Zoro # G702316017
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 2 in |
Width | 1.75 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Details
Item | Gas Solenoid Valve |
Voltage | 120 V |
Type | Normally Closed |
For Use With | American Range Oven Ar-3Rbc; Cleveland Skillet Sgl-T, Sgm-T; Dynamic Cooking Systems Oven Fsco; Garland Oven Series: Bco, Eco, Ico, Tg2/3/4, Ttg2/3/4, Us Range Grill Tb-24Gg (Both Right & Left), Oven Series: Pilot, Burner Solenoid For 836 Cuisine, 900 Phoenix, Performer Ii; Vulcan Hart Fryer Series: Gef-(M, Sm), Spg, Spgr, Grill 900A, Oven Tag77Fd, Series: 77 (Models 24, 36, 48, 60, 148, 160, 260 |
Features | 1/8 in FPT Pilot Out; 121, 000 Btu |
Inlet Type | FPT |
Fits Brand | American; Cleveland; Dynamic Cooking Systems; Garland; Hobart; Vulcan |
Outlet Type | FPT |
Fluid Type | Liquefied Petroleum Gas; Natural Gas |
Description
3/8" Fpt Gas In/Out, Nat/Lp, With 1/8" Fpt Pilot Out,;120V, 121,000 Btu, Nc, Width 2", Robertshaw, .05A;This Is New Style With "Black" Molded Coil;Coil # 51-1361.;;American Range Oven Ar-3Rbc;Cleveland Skillet Sgl-T, Sgm-T;Dynamic Cooking Systems Oven Fsco.;Garland Oven Series: Bco, Eco, Ico, Tg2/3/4, Ttg2/3/4.;Us Range Grill Tb-24Gg (Both Right & Left).;Oven Series: Pilot & Burner Solenoid For 836 Cuisine,;900 Phoenix, Performer Ii.;Vulcan Hart Fryer Series: Gef-(M,Sm), Spg, Spgr.;Grill 900A;Oven Tag77Fd.Series: 77 (Models 24,36,48,60,148,160,260,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Element Tube (1500W, 120V) (30102EC)
- BEER NUTS Beer Nuts Original Bar Mix 32 oz. Stand Up Bag, PK8 (06321)
- GENUINE JOE Medium-Weight Soup Spoon, PK1000 (GJO20003)
- RSVP INTERNATIONAL Flexible Nylon Spatula - Large - Red (FLX-3R)
- HOBART Pin 5/16 X 1-23/64 (65062-1)
- HOBART Burner (00-944300-0000A)
- HOBART Saw Wheel (ML-109653-0000Z)
- HOBART Wire Cage Weldment (00-874970-00001)
- HOBART WHIP, WIRE (60 QT) for Hobart - Part# 00-24900-2 (00-24900-2)
- HOBART Tube, Overflow (119099-2)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt012 (DT012)
- Hobart Food Service Appliance Parts