No Product Image Available
Hobart

FP300i-1 Single Speed Bulk Continuous Feed Food Processor - 240V 3 Phase 1 hp


product price: $21,503.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Slice dice and chop up to 88 lb. of food per minute with this Hobart FP300i-1 food processor! This continuous-feed food processor lets you prep food faster while still delivering consistent results. The manual push feeder with large-size flexible feed hoppers eliminate precutting and allow you to process loads of vegetables fruit cheese dry bread nuts and chocolate!**This unit can process up to 88 lb. per minute or 3000 portions per day for ultimate efficiency that is perfect for your high-volume operation. It is operated by a 1 hp motor with planetary drive and a 500 RPM plate speed. Two stationary front legs and two rear legs with casters offer both stability and ease of mobility. The reliable stainless steel construction makes this unit a durable addition to your kitchen. Optional bulk hopper cylinder and four-tube feeder assembly attachments sold separately elevate your processor for ultimate performance to fit all of your processing needs!**Overall Dimensions:*Width: 19 5/16''*Depth: 23 1/2''*Height: 48 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.