No Product Image Available
Hobart

FP250-1B Full Moon Pusher Continuous Feed Food Processor with 6 Discs - 3/4 hp


product price: $18,014.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Hobart FP250-1B continuous feed food processor comes complete with everything you need to quickly slice or shred fresh vegetables. It includes 1 1/16'' slicer plate 1 3/8'' slicer plate 1 5/32'' slicer plate 1 7/32'' slicer plate 1 3/8'' dicer plate and 1 3/16'' shredder plate.**Each unit is designed with a 50 degree angled front for operator convenience and rapid product loading. A large full size feed hopper supports processing capabilities for a wide variety of products while permitting continuous cutting of long products. Never precut again!**With its simple on-off switches and an interlocking switch that keeps the machine from operating when pusher plate isn't correctly in place you can be sure that this food processor is an easy-to-use efficient and safe product for your commercial kitchen. With a 420 RPM plate speed this unit quickly and easily cuts chops slices and dices whatever you need to process to help your commercial kitchen reach optimum productivity.**Are you short on counter space but still in need of a food processing workhorse? This unit takes up minimal counter space with its small 9 13/16'' wide footprint but still manages to process up to 17 lb. of product per minute-that's 1020 lb. per hour!**The Hobart FP250-1B continuous feed food processor features a powerful 3/4 hp 8 amp motor with overload protection.**Included Discs:*- 1/16'' 1.5mm Slicing Disc*- 5/32'' 4mm Slicing Disc*- 7/32'' 5.5mm Slicing Disc*- 3/8'' 10mm Slicing Disc*- 3/16'' 5mm Shredding Disc*- 3/8'' 10mm Dicing Disc**Overall Dimensions:*Width: 9 13/16''*Depth: 17 3/4''*Height: 23 1/6''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.