No Product Image Available

Hobart

FP100-1 Continuous Feed Food Processor - 1/3 hp


product price: $6,394.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This food processor is ideal for quickly slicing or shredding fresh vegetables fruits potatoes and even cheese and herbs! It is designed for simple ergonomic use with a 50 degree angled front for operator convenience and rapid product loading. Plus this model takes up minimal counter space with its small 8 13/16'' wide footprint but still manages to process up to 11 lb. of product per minutethat's 660 lb. per hour! Large Feed Hopper : A large half size feed hopper supports processing plates sold separately for a wide variety of products while permitting continuous cutting of long products. Never precut again! Simple On / Off Switch : With its simple onoff switch you can be sure that this food processor is an easytouse efficient product for your commercial kitchen. Even your newest employees can use this food processor with minimal training. Lid Interlock : An interlocking switch keeps the machine from operating when the lid and pusher plate aren't correctly in place. 420 RPM Plate Speed : The set 420 RPM plate speed quickly and easily cuts chops slices and dices whatever you need to process to help your commercial kitchen reach optimum productivity. Powerful 1/3 hp Motor : The Hobart FP1001 continuous feed food processor features a powerful 1/3 hp 3.5 amp motor with overload protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.