Shop All Food Service Appliance Parts
Hobart
Flex Tube Kit 1/4" X 12 "
Mfr # 426505-9
Zoro # G102250638
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrugated
- For Use With Vulcan Gs, Gr, Grc, 900A Series
- Material Stainless Steel
- Length 12 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 426505-9
- Zoro # G102250638
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 0.50 in |
Width | 0.25 in |
Details
Item | Flex Tube Kit |
Type | Corrugated |
For Use With | Vulcan Gs, Gr, Grc, 900A Series |
Material | Stainless Steel |
Fits Brand | Hobart; Vulcan |
Application | Gas Supply and Pilot Lines |
Includes | (1) Flex Tube, 1/4 in X 12 in; (2) Compression Nuts; (2) Compression Sleeves (Ferrules); (1) Male Breakaway Fitting (Male Nut/Sleeve) |
Description
Corrugated Stainless Steel Flex Tube Kit,;For Gas Supply And Pilot Lines.;Includes:;1 Flex Tube, 1/4" X 12";2 Compression Nuts;2 Compression Sleeves (Ferrules);1 Male Breakaway Fitting ( Male Nut/Sleeve );Instructions;Can Be Used With Pilot Head Tip # 51-1036;Vulcan Gs, Gr, Grc, 900A Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Meanwell 12 Watt LED Driver (68758)
- VICTORY Guard, Fan - Evaporator (50625701)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- STARBUCKS Veranda Blend Coffee K-Cups, PK96 PK (12434950)
- HOBART Air Shutter 2-1/2" (719329)
- HOBART Disc Magnet (00-937623)
- HOBART Gear Helical 44 Teeth (00-271241)
- HOBART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- HOBART Door Spring (412014-1)
- HOBART Air Shutter 2-1/2" (19329)
- MONTAGUE Burner Valve (2405-8)
- Hobart Food Service Appliance Parts