Shop All Food Service Appliance Parts
Hobart
Flex Tube Kit 1/4" X 12 "
Mfr # 426505-12
Zoro # G302253699
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrugated
- For Use With Vulcan Gs, Gr, Grc, 900A Series
- Material Stainless Steel
- Length 12 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 426505-12
- Zoro # G302253699
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 0.50 in |
Width | 0.25 in |
Details
Item | Flex Tube Kit |
Type | Corrugated |
For Use With | Vulcan Gs, Gr, Grc, 900A Series |
Material | Stainless Steel |
Application | Gas Supply and Pilot Lines |
Fits Brand | Hobart; Vulcan |
Includes | (1) Flex Tube, 1/4 in X 12 in; (2) Compression Nuts; (2) Compression Sleeves (Ferrules); (1) Male Breakaway Fitting (Male Nut/Sleeve) |
Description
Corrugated Stainless Steel Flex Tube Kit,;For Gas Supply And Pilot Lines.;Includes:;1 Flex Tube, 1/4" X 12";2 Compression Nuts;2 Compression Sleeves (Ferrules);1 Male Breakaway Fitting ( Male Nut/Sleeve );Instructions;Can Be Used With Pilot Head Tip # 51-1036;Vulcan Gs, Gr, Grc, 900A Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNE FOODSERVICE Bowl, Mixing(1.5 Qt, S/S) (574951)
- HONEY-CAN-DO Cabinet Organizer, 14-3/4inLx17-3/4inW (SHF-01867)
- ENCORE Valve Kit Cold (KL41-Y006-KT-Z)
- MISC HARDWARE LIGHTER REFILLABLE LONG (58614)
- HOBART Screw, Mach 1/4-20 X 1 (SC-125-93)
- HOBART Standard Short Curtain (00-120152-1)
- HOBART Toaster Element 116V 328W (352833-11)
- HOBART Air Vent (833239)
- HOBART Vacuum Breaker (292909)
- HOBART Shelf Support (00-239740)
- STANDARD KEIL Leg, Equipment - Nickel For - Part# 1064-0221-1623 (1064-0221-1623)
- Hobart Food Service Appliance Parts