Shop All Food Mixers
Hobart
Flat Beater30Qt For - Part# 00-23641-1
Mfr # 00-23641-1
Zoro # G102301552
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Capacity 30 qt
- Fits Brand Hobart
- Width 9.50 in
- Height 2.75 in
- Overall Length 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-23641-1
- Zoro # G102301552
- Country of Origin China
- Category Food Mixers
Dimensions
Width | 9.50 in |
Height | 2.75 in |
Overall Length | 16.25 in |
Details
Item | Flat Beater |
Capacity | 30 qt |
Fits Brand | Hobart |
Type | Flat |
Description
Note: This Is A 30 Qt. Paddle For 30 Qt. Floor Mixers.;Hobart Model D300,D330, D340;Will Not Fit Legacy Series Hl300 (30 Qt.;For Hl300 Use Hobart 00-916372 (Non Stock);Order # 76-1247 For 30 Qt. Paddle For 60 Qt. Mixer.;Model H600 & P660
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SHOCK ABSORBER UF35-50 (F250500)
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- CRESTWARE Bus Tub, White, Polypropylene, 7 in. Height (BT7WH)
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Single Serve Cup 2 oz., PK60 (16000-28932)
- HOBART Beater/Paddle (00-23493)
- HOBART Plate, Grater (77049)
- HOBART Grinder Plate - 1/2" For - Part# 00-812Gp 1/2 (00-812GP 1/2)
- HOBART Bowl, Mixing - 12 Quart (295643)
- HOBART Dough Hook - 60 Qt. Spiral (121071)
- HOBART Beater 140 Qt For - Part# 00-T-68064 (00-T-68064)
- UNIVEX Shredder Plate 1/2 (1000910)
- Hobart Food Mixers