Shop All Food Mixers
Hobart
Flat Beater 30Qt
Mfr # 23641-1
Zoro # G802301647
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Capacity 30 qt
- Width 9.50 in
- Height 2.75 in
- Overall Length 16.25 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 23641-1
- Zoro # G802301647
- Country of Origin China
- Category Food Mixers
Dimensions
Width | 9.50 in |
Height | 2.75 in |
Overall Length | 16.25 in |
Details
Item | Flat Beater |
Capacity | 30 qt |
Type | Flat |
Fits Brand | Hobart |
Description
Note: This Is A 30 Qt. Paddle For 30 Qt. Floor Mixers.;Hobart Model D300,D330, D340;Will Not Fit Legacy Series Hl300 (30 Qt.;For Hl300 Use Hobart 00-916372 (Non Stock);Order # 76-1247 For 30 Qt. Paddle For 60 Qt. Mixer.;Model H600 & P660
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Power Switch 7/8 X 1-5/8 Dpst (2343500)
- DELFIELD Assy, Ctl, Lt, Eco (000-CZ0-0260-S)
- BUNN Switch 7/16 X 1-1/8Spst (4829)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Quick Cooking Rolled Oats 50lbs (1365B50)
- HOBART Bowl, Mixing - 12 Quart (295643)
- HOBART Bowl, Mixing - 80Qt (84920)
- HOBART Knife, Pastry (74286)
- HOBART Dough Hook - 60 Qt. Spiral (295174)
- HOBART Grinder Plate - 1/4" (P-16425-1)
- HOBART Bowl, Mixing - 80Qt (275690)
- HOBART Hook, Dough - 80 Qt. Spiral (295171)
- Hobart Food Mixers