Shop All Food Service Appliance Parts
Hobart
Flame Switch
Mfr # 00-714321-
Zoro # G402331853
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Hart Models 924Re, 936Re, 936Re-Ch1, 948Re, 948Re-Ch1, 948Re-Chdl1, 960Re, 972Re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1
- Features 3/16 in Dia X 2 in Length Bulb
- Length 7 in
- Height 2.50 in
- Width 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-714321-
- Zoro # G402331853
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 7 in |
Height | 2.50 in |
Width | 5.50 in |
Capillary Length (In.) | 36 in |
Details
Item | Flame Switch |
For Use With | Vulcan Hart Models 924Re, 936Re, 936Re-Ch1, 948Re, 948Re-Ch1, 948Re-Chdl1, 960Re, 972Re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1 |
Features | 3/16 in Dia X 2 in Length Bulb |
Fits Brand | Hobart; Vulcan |
Description
Rebuilt~;;, 36" Cap Tube, 3/16" Dia X 2" Length Bulb.;Fits Vulcan Hart Models~;;924Re, 936Re, 936Re-Ch1, 948Re, 948Re-Ch1, 948Re-Chdl1,;960Re, 972Re, Conv Oven, Fhb1, Fhb1F, Fhbi1, Fhbi1F, Fhbio,;Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1C, Hb1F,;Hb1Fc, Hb2, Hbi1, Hbi1C, Hbi1F, Hbi1Fc, Hbi2, Oven Std;Ignit, Std Oven, V1G12M, V1G12S, V1G24M, V1G24S, V212M,;V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036,;V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S,;V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M,;V636S, Vir36, Vir36C, Vir36F, Vir36Fc, Vir36Fm, Vir36Fs,;Vir36M, Vir36S, Vk36, Vo236, Vrb36, Vrb36C, Vrb36F, Vrb36Fc,;Vrb36Fm, Vrb36Fs, Vrb36M, Vrb36S, Vs12F, Vs12M, Vs12S,;Vs12T, Vs18M, Vs18S, Vs18T, Vs24F, Vs24M, Vs24S, Vs24T,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (9877FDA)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- DAYMARK Ovenable Pan Liner, Plastic, 24"W, PK100 (IT110815)
- HOBART Orifice (46) (00-719951-00046)
- HOBART Hub, Wash Arm (00-948668)
- HOBART Toaster Element 102V 328W (00-352833-00012)
- HOBART S/S Bearing Roller W/Stud (00-280502)
- HOBART Thermostat D1/D18, 3/16 X 14-1/8, 3 (350815-5)
- HOBART Feed Stomper (00-089272-00018)
- GTL GTL: GTL: Roll-Pin Removal Tool Set - Corkscrew Spring-Loaded Feeder (GTL) (GTL-LT-048)
- Hobart Food Service Appliance Parts