Hobart Filler Metals

MIG Welding Gloves, Cowhide Palm, XL, PR


product price: $20.99
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Glove Size XL
  • Cuff Material Cowhide
  • Application MIG
  • Cuff Style Gauntlet
  • Glove Back Material Cowhide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL
Glove Length 13 in

Details

Item Welding Gloves
Cuff Material Cowhide
Application MIG
Cuff Style Gauntlet
Glove Back Material Cowhide
Palm Material Leather Cowhide
Thumb Style Keystone
Lining Material Fleece
Glove Cut Gunn
Stitching Material Kevlar(R)
Design Lined Heavy Duty Kevlar(R) Stiching and Thumb Straps
Use Welding
Color Black
Leather Palm Process Split
Glove Liner Material Fleece
Leather Grade Standard
Glove Hand Style Left and Right

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Thumb Style Keystone, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Black/Tan, Cuff Material Cowhide, Design Lined Heavy Duty Kevlar(R) Stiching and Thumb Straps, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.