No Product Image Available

Hobart

FD4/500-1 Commercial Garbage Disposer - 5 hp 208-230/460V


product price: $6,553.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Put an end to food waste storage removal and clean-up at your large food service establishment with the Hobart FD4/500-1 food waste disposer. It offers a simple efficient and economical way to dispose of food waste in restaurants hotels or hospitals serving up to 4000 meals per day. Simply push the waste into the opening and while running cold water turn on the unit to wash food scraps and leftovers down the drain.**To make sure all the food waste is broken down to proper size before passing to the drain line the shredder ring on the Hobart FD4/500-1 garbage disposer is made of a hardened ductile steel alloy and has 24 grinding teeth.**The Hobart FD4/500-1 garbage disposer also features a vinyl isolating ring at the cone mounting to eliminate metal-to-metal contact reducing both vibration and noise. To prevent food waste from ''riding'' on the center the flywheel is designed with a breaker blade mounted at the center accelerating the grinding action of the disposer.**When purchasing this food waste disposer be sure to include an Electrical Control Group for fast efficient operation.**With Control Group 5 or 6 the flywheel automatically starts in the opposite direction each time it is started. This enables the disposer to free of jams and extends the life and efficiency of the grinding elements.**This unit is designed to be wired on site with a 208-230/460V 60 Hz 3 phase electrical configuration. 27 3/8'' high. Tubular stainless steel legs with flanged feet support the heavy ductile iron grind and discharge housings adjustable to 3'' in either direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.