Shop All Garbage Disposals
Hobart
FD4/200-2 Commercial Garbage Disposer with Adjustable Flanged Feet - 2 hp 115/230V
Mfr # 425FD42002
Zoro # G211206588
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,900.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 425FD42002
- Zoro # G211206588
- Country of Origin United States
- Category Garbage Disposals
Description
Properly and efficiently dispose of your establishment's food waste with the Hobart FD4/200-2 commercial garbage disposer with adjustable flanged feet. This garbage disposer offers a simple efficient and economical way to dispose of food waste in restaurants hotels or hospitals serving up to 1000 meals per day or cafeterias commissaries or schools serving up to 2000 meals per day. It also works for vegetable/salad prep areas of restaurants serving up to 4000 meals per day. Simply push the waste into the opening and while running cold water turn on the unit to wash food scraps and leftovers down the drain.**To make sure all the food waste is broken down to proper size before passing to the drain line the shredder ring is made out of abrasion resistant heat treated cast ductile iron and features 40 grinding teeth. The two hardened ductile iron cutter blocks are replaceable and can be indexed to offer new cutting edges if needed.**The disposer features a vinyl isolating ring at the cone mounting to eliminate metal-to-metal contact reducing both vibration and noise. To prevent food waste from ''riding'' on the center the flywheel is designed with a breaker blade mounted at the center accelerating the grinding action of the disposer.**When purchasing this food waste disposer be sure to include an Electrical Control Group for fast efficient operation. With Control Group 4 the operator has the ability to manually operate the direction of the flywheel rotation for dual directional grinding. With Control Groups 5 and 6 automatic reversing is standard. This enables the disposer to free jams and extends the life and efficiency of the grinding elements.**Tubular stainless steel legs with flanged feet support the unit's heavy ductile iron grind and discharge housings and can be adjusted 3'' in either direction for simple installation. The powerful 2 hp motor is rated for continuous use and is equipped with thermal overload protection to help protect your machine. This unit is designed to be wired on site with a 115/230V electrical connection.**Overall Dimensions:*Height: 27 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- DELTA Dorval Monitor 14 Series Valve Only Trim - Less Handle (T14056-BLLHP)
- LEGEND VALVE 1/2 T15 NO LEAD BZE Y-STRAINER (105-503NL)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 5 HP (SS-500-30)
- WASTEMAID 1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard (10-US-WM-058-3B)
- PLUMB PAK Sink Tailpiece 1-1/2 (PP855-80)
- MOEN Whirlaway Pm1Spc Aptpk (191PC-AP)
- MOEN 3/4Hp Disposal- Improved Installation (EX75C)
- EVERGRIND GARBAGE DISPOSAL 1/2HP (E202)
- Hobart Garbage Disposals