No Product Image Available
Hobart

FD4/200-1 Commercial Garbage Disposer with Adjustable Flanged Feet - 2 hp 208-230/460V


product price: $4,276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Hobart FD4/200-1 garbage disposer offers a simple efficient and economical way to dispose of food waste in restaurants hotels or hospitals serving up to 1000 meals per day cafeterias commissaries or schools serving up to 2000 meals per day or vegetable/salad prep areas of restaurants serving up to 4000 meals per day. Simply push the waste into the opening and while running cold water turn on the unit to wash food scraps and leftovers down the drain.**To make sure all the food waste is broken down to proper size before passing to the drain line the shredder ring on the Hobart FD4/200-1 garbage disposer is made of heavy ductile iron and has 40 grinding teeth. The two hardened ductile iron cutter blocks are replaceable and can be indexed to offer new cutting edges.**The Hobart FD4/200-1 garbage disposer also features a vinyl isolating ring at the cone mounting to eliminate metal-to-metal contact reducing both vibration and noise. To prevent food waste from ''riding'' on the center the flywheel is designed with a breaker blade mounted at the center accelerating the grinding action of the disposer.**When purchasing this food waste disposer be sure to include an Electrical Control Group for fast efficient operation.**With Control Group 4 the operator has the ability to manually operate the direction of the flywheel rotation for dual directional grinding. With Control Groups 5 and 6 automatic reversing is standard. This enables the disposer to free of jams and extends the life and efficiency of the grinding elements.**This medium-sized unit is designed to be wired on site with a 208-230/460V 60 Hz 3 phase electrical configuration. 27 3/8'' high. Tubular stainless steel legs with flanged feet support the heavy ductile iron grind and discharge housings adjustable to 3'' in either direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.