Shop All Garbage Disposals
Hobart
FD4/125-1 Commercial Garbage Disposer with Short Upper Housing - 1 1/4 hp 208-240/480V
Mfr # 425FD41251
Zoro # G911206536
Free Shipping & Returns
$3,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 425FD41251
- Zoro # G911206536
- Country of Origin United States
- Category Garbage Disposals
Description
The Hobart FD4/125-1 garbage disposer offers a simple efficient and economical way to dispose of food waste in restaurants hotels or hospitals serving up to 300 meals per day cafeterias commissaries or schools serving up to 500 meals per day vegetable/salad prep areas of restaurants serving up to 1000 meals per day or in scullery areas of facilities serving up to 4000 meals per day. Simply push the waste into the opening and while running cold water turn on the unit to wash food scraps and leftovers down the drain.**To make sure all the food waste is broken down to proper size before passing to the drain line the shredder ring on the Hobart FD4/125-1 garbage disposer has four machine-ground primary-action breaker bars and 42 secondary-action grinding teeth. The two hardened stainless steel cutter blocks are replaceable and can be indexed to offer new cutting edges.**The Hobart FD4/125-1 garbage disposer also features a vinyl isolating ring at the cone mounting to eliminate metal-to-metal contact reducing both vibration and noise. To prevent food waste from ''riding'' on the center the flywheel is designed with a breaker blade mounted at the center accelerating the grinding action of the disposer.**When purchasing this food waste disposer be sure to include an Electrical Control Group for fast efficient operation.**With Control Group 4 the operator has the ability to manually operate the direction of the flywheel rotation for dual directional grinding. With Control Groups 5 and 6 automatic reversing is standard. This enables the disposer to free of jams and extends the life and efficiency of the grinding elements.**This compact unit is designed to be wired on site with a 208-240/480V 60 Hz 3 phase electrical configuration.**Overall Dimensions:*Height: 21 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K IRON BLK TEE 2-1/2"" FPT (520-609BC)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12923)
- KOHLER Pureflo Bath Drain Trim - Contemp Push (T37395-BL)
- DWYER INSTRUMENTS Detector Position Sensor, 5 In Position Sensor (DT1160)
- IN-SINK-ERATOR GARBAGE DSPSL 1HP 12.25in. (80022-ISE)
- WASTE KING Legend Series .75 HP Continuous Feed Operation Waste Disposer (WA15343)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 2 HP (SS200-35)
- WASTE KING Waste King Legend L-3200 Garbage Disposer, 3/4 hp Motor, 115 V, Stainless Steel (L-3200)
- WHIRLAWAY Garbage Dpsl W/Plg 1/2Hp (291PC)
- WASTEMAID 1-1/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Silver Guard (10-US-WM-658-3B)
- Hobart Garbage Disposals