Shop All Food Service Appliance Parts
Hobart
Fan Motor Assembly - Evap, 115V
Mfr # SK-900-60883-00
Zoro # G902282365
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Type Evaporate
- Length 8.50 in
- Height 3.50 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # SK-900-60883-00
- Zoro # G902282365
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 8.50 in |
Height | 3.50 in |
Width | 6 in |
Details
Item | Fan Motor Assembly |
Voltage | 115 V |
Type | Evaporate |
Fits Brand | Traulsen |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS 4 Plastic White Measuring Cup (050)
- ITI Serving Skillet, 18 Oz, European Wht, PK12 (FPS18-EW)
- VULCAN HART Spring, Door Hinge - Right Side (00-497027-00001)
- INSINGER Float Switch (DE5-60)
- HOBART Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off (00-358628-00001)
- HOBART Toaster Element 116V 328W (352833-11)
- HOBART Guide (00-290844-00002)
- HOBART Shaft Seal (00-873501)
- HOBART Pilot Tube (00-428111-000G1)
- HOBART Piping, Weldment, Chmbr To Vac Breaker (00-475170)
- WHIRLPOOL Coupling (2220457)
- Hobart Food Service Appliance Parts