Shop All Food Service Appliance Parts
Hobart
Fan, Axial, 115V , 3-1/8"Sq
Mfr # 00-960833
Zoro # G402346987
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Type Axial
- Features 3-1/8 in Square Mounting Centers
- Length 3.85 in
- Height 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-960833
- Zoro # G402346987
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.85 in |
Height | 1.55 in |
Width | 3.75 in |
Details
Item | Fan |
Voltage | 115 V |
Type | Axial |
Features | 3-1/8 in Square Mounting Centers |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Cocoa Krispies Cereal 1.1 oz. Bowl, PK96 (3800001196)
- ALLIANCE KIT MALLORY TIMER-15MIN-60HZ (M410900P)
- VOLLRATH Heating Element Size 48 Blue (1791537-1)
- KARAT 10-24 oz Black Travel Lid, PK1000 (C-KDL516B)
- HOBART Contactor 2P 30/40A 120V (346466-1)
- HOBART Ball Valve 1/2" (881161)
- HOBART Switch 15/16 X 1-1/8 Dpst (18579)
- HOBART Blade Grip Sleeve (00-944074)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 87713-065-1 (87713-065-1)
- HOBART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377-PO)
- HATCO Kit, 900W 240V Full Ceramic El (R02.07.015.00)
- Hobart Food Service Appliance Parts