Shop All Food Service Appliance Parts
Hobart
Element, Griddle 208V 2700W
Mfr # 00-351360-00001
Zoro # G802271216
original price:
$35.99
5% off
new price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208 V
- For Use With Hobart Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821, Cg831 (Wendy's), Cg851, Range Cr42c Thru Cr48c, Cr58c, Cr59c, Cr421, Cr441; Vulcan Grill Heg36d, Heg48d, Heg60d, Heg72d
- Features Terminals Flag with 3/16 in (#10) Unthreaded Hole
- Length 22.50 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-351360-00001
- Zoro # G802271216
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 22.50 in |
Height | 3 in |
Width | 4.50 in |
Details
Item | Griddle Element |
Voltage | 208 V |
For Use With | Hobart Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821, Cg831 (Wendy's), Cg851, Range Cr42c Thru Cr48c, Cr58c, Cr59c, Cr421, Cr441; Vulcan Grill Heg36d, Heg48d, Heg60d, Heg72d |
Features | Terminals Flag with 3/16 in (#10) Unthreaded Hole |
Fits Brand | Hobart; Vulcan |
Max. Wattage | 2700 W |
Description
Griddle Element;208V 2700W 22-1/2"± X 4-1/2"±;Terminals Flag W/ 3/16" (#10) Unthreaded Hole. ;;Hobart;Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821,; Cg831 (Wendy'S), Cg851.;Range Cr42C Thru Cr48C, Cr58C,Cr59C, Cr421, Cr441.;Vulcan;Grill Heg36D, Heg48D, Heg60D, Heg72D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN EAGLE AE-G12N/08-18 #12 Grinder Plate 11/16” (18MM) (AE-G12N/08-18)
- WARING PRODUCTS Thermal Cutoff (29996)
- MAXX COLD Gasket Chef Base 72/84 (F0124L010)
- HOBART Wire Whip-I, 140 qt., Stainless Steel (00-295144)
- HOBART Knob - Burner (499712-1)
- HOBART Sensor (00-271621)
- HOBART Curtain, Splash, Std Hgt (892567-00001)
- HOBART Solenoid Valve 1/2" 120/240V (998261)
- HOBART Temperature Control (00-328980-00001)
- HOBART Door Spring (412014-1)
- HATCO Kit, Element, Grm-18,450W, 120V, .260 (R02.08.589.00)
- Hobart Food Service Appliance Parts