Shop All Food Service Appliance Parts
Hobart
Drain 60 Hertz Pump
Mfr # 00-942100-00001
Zoro # G1685075
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 1 in
- Width 1 in
- Fits Brand Hobart
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-942100-00001
- Zoro # G1685075
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Drain Pump |
Fits Brand | Hobart |
Frequency | 60 Hz |
Description
Hobart 00-942100-00001 Genuine OEM replacement part. Hobart manufactures products for the foodservice and food retail industries. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARAN Saran Wrap Clear Cling Plus 200 Sq. Ft., PK12 (00202)
- WILTON LOAF PAN LG 9.25X5.25"" (2105-6806)
- BEVERAGE-AIR Gasket, 11 in. x 24 in. (703-963D-15)
- BLODGETT Dial2-1/2 D, 300-650 For - Part# Bl10392 (BL10392)
- HOBART Kit, Air Gap/Manifold/Clamp, #00-913102-00394 (00-913102-00394)
- HOBART Temperature Control (00-416280-00001)
- HOBART Switch (00-271612-2)
- HOBART Pin Index Cam (00-478461)
- HOBART Bezel (415119-6)
- HOBART Worm Gear (00-291221)
- DELFIELD Gasket, 25 1/8 in. x 5 3/8 in. (1702744)
- Hobart Food Service Appliance Parts