Shop All Food Mixers
Hobart
Dough Hook Mixer 12Qt
Mfr # 275930
Zoro # G502215305
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- Height 4 in
- Overall Length 12 in
- For Use With Hobart Mixer
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 275930
- Zoro # G502215305
- Country of Origin China
- Category Food Mixers
Dimensions
Height | 4 in |
Overall Length | 12 in |
Width | 6 in |
Details
Item | Dough Hook |
Capacity | 12 qt |
For Use With | Hobart Mixer |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Atlanta Braves 30oz Flipside Powder Coat Tumbler (503-S30PT-34)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Lemonade, 12 PK (G800494020)
- BETTY CROCKER Individually Wrapped Double Chocolate Oatmeal Bar 1.24 oz., PK144 (16000-45566)
- DELFIELD Bar, Pan Divider , 13" X 0.90" (243ALS0032S)
- HOBART Bowl, Mixing - 80Qt (00-275690)
- HOBART Dough Hook Mixer 12Qt (00-275930)
- HOBART Beater/Paddle For 20 Qt. (00-023126)
- HOBART Plate, Shredder (1/4") (VS12SD14)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- HOBART Grinder Plate - 1/2" (P-16427-1)
- HOBART Grinder Plate - 1/2" (C-16434-1)
- Hobart Food Mixers